You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EIKO MINI-LAMPS #ELH

ANSI Coded Lamp, 300 W, 120 V, MR-16 Bulb, GY5.3 Base, 35 hrs, 1.75 in. L, 3350K

SKU # 03129302450
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photo/Projection Light Bulb
Bulb Shape: MR16
Bulb: MR-16
Base: GY5.3
Watts: 300W
Voltage: 120V
Average Life - hrs: 35
Length: 1.75 in. (44.5mm)
Operating Position: BDTH
Packaging: (priced per lamp)

Additional Info: Dichroic Reflector. Typical Use: Enlargers and Printers