Menu Search
Halogen Light Bulbs ANSI Coded Lamp, 28 W, 13.8 V, MR-11 Bulb, GU4 Base, 500 hrs, 1.5 in. L, 3470K

EIKO MINI-LAMPS #FLT

ANSI Coded Lamp, 28 W, 13.8 V, MR-11 Bulb, GU4 Base, 500 hrs, 1.5 in. L, 3470K

SKU #03129303470
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photo/Projection Light Bulb
Bulb Shape: MR11
Bulb: MR-11
Base: GU4
Watts: 28W
Voltage: 13.8V
Color Temperature: 3470K
Average Life - hrs: 500
Length: 1.5 in. (38.1mm)
Operating Position: Any
Packaging: 10 (priced per lamp)

Additional Info: Dichroic Reflector. Typical Use: Microfilm