Menu Search
EIKO MINI-LAMPS #FDT

ANSI Coded Lamp, 100 W, 12 V, T-3 1/4 Bulb, GZ9.5 Base, 50 hrs, 2.25 in. L, 3350K

SKU # 03129303220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photo/Projection Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: GZ9.5
Watts: 100W
Voltage: 12V
Color Temperature: 3350K
Average Life - hrs: 50
Length: 2.25 in. (57mm)
Operating Position: Any
Packaging: (priced per lamp)

Additional Info: Typical Use: Fiber Optics