Menu Search
Halogen Light Bulbs Lamp, Halogen; T4; Mini Candelabra Screw E11; 500W; 130V

DAMAR MANUFACTURING #1014B

Lamp, Halogen; T4; Mini Candelabra Screw E11; 500W; 130V

SKU #78542698917
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: Mini Candelabra Screw (E11)
Watts: 500W
Lamp Style: Tubular
Voltage: 130V
Color: Warm White
Lumens: 8700
Color Temperature: 3000K
Average Life - hrs: 2000
Length: 3.44 in.
Packaging: 100

Halogen; Bulb: T4; Base: Mini Candelabra Screw E11; 500W; Lamp Style: Tubular; 130V; Color: Warm White; Average Life - hrs: 2000; Lumens: 8700; Color Temperature: 3000K