Menu Search
CURRENT POWERED BY GE #ENX-UNIT-82

Miniature Bulb, 360W, MR-16, GY5.3, 2-Pin Base, 82V

SKU # 04316841705
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Halogen Light Bulb
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin (GY5.3)
Watts: 360W
Lamp Style: Overhead Projection
Voltage: 82V
Average Life - hrs: 75 hrs
Length: 1.75 in. (44mm)
Packaging: 20

General Electric projection lamps are briefly described in the ANSI lamp. More extensive descriptive and performance data are found in the lamp tables, which are organized as families of lamps with one or more features in common - such as multi-mirror quartzline, single-ended quartzline, 4-pin based incandescent, photoflood, etc. within each table, lamps are listed alphabetically by GE lamp code.

Additional Info: Color Temperature: 3300K, Filament: CC-8