Menu Search

CURRENT POWERED BY GE #Q250CL/MC-130

Quartzline® Lamp, Halogen; T4; Mini Candelabra Screw E11; 250W; 130V

SKU: 04316843700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: Mini Candelabra Screw (E11)
Watts: 250W
Lamp Style: Tubular
Voltage: 130V
Finish: Clear
Lumens: 5000
Average Life - hrs: 2000
Length: 3-1/8 in.
Packaging: 6 (Priced per Lamp)
Description
Halogen; Bulb: T4; Base: Mini Candelabra Screw E11; 250W; Lamp Style: Tubular; 130V; Finish: Clear; Average Life - hrs: 2000; Lumens: 5000