Menu Search
Halogen Light Bulbs Lamp, Halogen; T4; BA15d; 250W; 120V

CURRENT POWERED BY GE #Q250CL/DC-120

Quartzline® Lamp, Halogen; T4; BA15d; 250W; 120V

SKU #04316843697
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: BA15d
Watts: 250W
Lamp Style: Tubular
Voltage: 120V
Color: Warm White
Lumens: 5000
Color Temperature: 2950K
Average Life - hrs: 2000
Length: 3 in.
Packaging: 6 (Priced per Lamp)

Halogen; Bulb: T4; Base: BA15d; 250W; Lamp Style: Tubular; 120V; Color: Warm White; Average Life - hrs: 2000; Lumens: 5000; Color Temperature: 2950K