Menu Search
Halogen Light Bulbs Lamp, Halogen; T3; R7s; 500W; 130V

CURRENT POWERED BY GE #Q500T3/CL-125/0

Quartzline® Lamp, Halogen; T3; R7s; 500W; 130V

SKU #04316823733
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 500W
Lamp Style: Tubular
Voltage: 130V
Finish: Clear
Lumens: 10550
Average Life - hrs: 2000
Length: 4-11/16 in.
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: T3; Base: R7s; 500W; Lamp Style: Tubular; 130V; Finish: Clear; Average Life - hrs: 2000; Lumens: 10550