CURRENT POWERED BY GE #67PAR/HIR+/SP10

Lamp, Halogen; PAR38; Medium Skirt E26/50x39; 67W; 120V

SKU: 04316890601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26/50x39)
Watts: 67W
Lamp Style: Spot
Voltage: 120V
Beam Spread - deg: 10 Degrees
Color: Warm White
Lumens: 1500
Color Temperature: 2750K
Average Life - hrs: 4200
Length: 5.31 in.
Operating Position: Universal
Packaging: 12/Case
Candlepower - CBCP: 22000 cd
Manufacturer Series: HIR Plus
Description
Halogen; Bulb: PAR38; Base: Medium Skirt E26/50x39; 67W; Lamp Style: Spot; 120V; Color: Warm White; Average Life - hrs: 4200; Lumens: 1500; Color Temperature: 2750K
Additional Info: Diameter: 4.75 in.