Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR38; Medium Skirt E26/50x39; 45W; 120V
CURRENT POWERED BY GE #45PAR/HIR+/SP10

Lamp, Halogen; PAR38; Medium Skirt E26/50x39; 45W; 120V

SKU # 04316890512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pack of 12
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26/50x39)
Watts: 45W
Lamp Style: Spot
Voltage: 120V
Beam Spread - deg: 10 Degrees
Color: Warm White
Lumens: 800
Color Temperature: 2750K
Average Life - hrs: 4200
Length: 5.31 in.
Packaging: 12/Case
Candlepower - CBCP: 14100

Halogen; Bulb: PAR38; Base: Medium Skirt E26/50x39; 45W; Lamp Style: Spot; 120V; Color: Warm White; Average Life - hrs: 4200; Lumens: 800; Color Temperature: 2750K

Additional Info: Diameter: 4.75 in.