Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR38; Medium Skirt E26; 250W; 120V
CURRENT POWERED BY GE #Q250PAR/FL30

Quartzline® Lamp, Halogen; PAR38; Medium Skirt E26; 250W; 120V

SKU # 04316823718
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26)
Watts: 250W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 30 Degrees
Color: Warm White
Lumens: 3600
Color Temperature: 2880K
Average Life - hrs: 4200
Length: 5-5/16 in.
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: PAR38; Base: Medium Skirt E26; 250W; Lamp Style: Flood; 120V; Color: Warm White; Average Life - hrs: 4200; Lumens: 3600; Color Temperature: 2880K

Additional Info: Size: 5.31 in.