Menu Search
Halogen Light Bulbs Lamp, Halogen; PAR30; Medium Skirt E26/50x39; 38W; 120V

CURRENT POWERED BY GE #38PAR30H/FL25

GE halogen Lamp, Halogen; PAR30; Medium Skirt E26/50x39; 38W; 120V

SKU #04316869166
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: PAR30
Bulb: PAR-30
Base: Medium Skirted (E26/50x39)
Watts: 38W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Lumens: 580
Average Life - hrs: 1500
Length: 3.62 in.
CRI: 100
Operating Position: Universal
Packaging: 6 (Priced per Lamp)

Halogen; Bulb: PAR30; Base: Medium Skirt E26/50x39; 38W; Lamp Style: Flood; 120V; Average Life - hrs: 1500; Lumens: 580

Additional Info: Diameter: 3.75 in.