Menu Search
CURRENT POWERED BY GE #38PAR30H/SP10

Lamp, Halogen; PAR30; Medium Skirt E26; 38W; 120V

SKU # 04316869167
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: PAR30
Bulb: PAR-30
Base: Medium Skirted (E26)
Watts: 38W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 10 Degrees
Lumens: 580
Average Life - hrs: 1500
Length: 3.62 in.
CRI: 100
Operating Position: Universal
Packaging: 6/Case
Candlepower - CBCP: 5700 cd

Halogen; Bulb: PAR30; Base: Medium Skirt E26; 38W; Lamp Style: Flood; 120V; Average Life - hrs: 1500; Lumens: 580

Additional Info: Filament: CC-8, Diameter: 3.75 in., Bulb Material: Soda lime Glass