Menu Search
Halogen Light Bulbs Lamp, Halogen; MR16; 2-Pin GX5.3; 50W; 12V
CURRENT POWERED BY GE #Q50MR16/C/WFL55

Lamp, Halogen; MR16; 2-Pin GX5.3; 50W; 12V

SKU # 04316820832 Manufacturer Series: Preciseā„¢
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GX5.3
Watts: 50W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 55 Degrees
Color Temperature: 3050K
Average Life - hrs: 6000
Length: 1-7/8 in.
Packaging: 10/Case (Priced per Lamp)
Candlepower - CBCP: 900

Halogen; Bulb: MR16; Base: 2-Pin GX5.3; 50W; Lamp Style: Spot; 12V; Average Life - hrs: 6000; Color Temperature: 3050K