Menu Search
Halogen Light Bulbs Lamp, Halogen; MR16; 2-Pin GX5.3; 20W; 12V
CURRENT POWERED BY GE #Q20MR16/FL/PRO

Lamp, Halogen; MR16; 2-Pin GX5.3; 20W; 12V

SKU # 04316885991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GX5.3
Watts: 20W
Lamp Style: Flood, Narrow
Voltage: 12V
Beam Spread - deg: 36 Degrees
Color: Warm White
Lumens: 275
Color Temperature: 2900K
Average Life - hrs: 2000
Length: 1.88 in.
ANSI Code/​Ballast: BAB
Packaging: 20/Case
Candlepower - CBCP: 500 cd

Halogen; Bulb: MR16; Base: 2-Pin GX5.3; 20W; Lamp Style: Flood, Narrow; 12V; Color: Warm White; Average Life - hrs: 2000; Lumens: 275; Color Temperature: 2900K

Additional Info: Filament Type: C-6, Diameter: 2.00 in.