Menu Search

CURRENT POWERED BY GE #Q75T4/CL/CD-5PK-12

Halogen, T4, 2-Pin GY6.35, 75W, 12V

SKU: 04316819377
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: 2-Pin GY6.35
Watts: 75W
Lamp Style: Tubular, Display
Voltage: 12V
Finish: Clear
Lumens: 1600
Average Life - hrs: 2000
Packaging: 25/Case
Description
Halogen; Bulb: T4; Base: 2-Pin GY6.35; 75W; Lamp Style: Tubular, Display ; 12V; Finish: Clear; Average Life - hrs: 2000; Lumens: 1600