CURRENT POWERED BY GE #Q1500T3/CL-277

Halogen, T3, R7s, 1500W, 277V

SKU: 04316823832
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 1500W
Lamp Style: Tubular, Single End
Voltage: 277V
Finish: Clear
Lumens: 34400
Color Temperature: 3050K
Average Life - hrs: 2000
Length: 10 in.
Operating Position: Horizontal
Packaging: 12/Case
Description
Halogen; Bulb: T3; Base: R7s; 1500W; Lamp Style: Tubular, Single End; 277V; Finish: Clear; Average Life - hrs: 2000; Lumens: 34400; Color Temperature: 3050K