Menu Search
Halogen Light Bulbs Halogen, PAR38, Medium Skirt E26/50x39, 55W, 120V
CURRENT POWERED BY GE #55PAR/HIR+/FL25

Halogen, PAR38, Medium Skirt E26/50x39, 55W, 120V

SKU # 04316871598
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Skirted (E26/50x39)
Watts: 55W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1120
Color Temperature: 2750K
Average Life - hrs: 4200
Length: 5.31 in.
Packaging: 12/Case
Candlepower - CBCP: 4100 cd

Halogen; Bulb: PAR38; Base: Medium Skirt E26/50x39; 55W; Lamp Style: Flood; 120V; Color: Warm White; Average Life - hrs: 4200; Lumens: 1120; Color Temperature: 2750K

Additional Info: Diameter: 4.75 in.