Menu Search
CURRENT POWERED BY GE #Q35GU10/FL/CD

Halogen, MR16, GU10, 35W, 120V

SKU # 04316884900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: GU10
Watts: 35W
Lamp Style: Flood, Narrow
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 200
Color Temperature: 2650K
Average Life - hrs: 3000
Length: 2.12 in.
Packaging: 5 Case
Candlepower - CBCP: 500 cd

Halogen; Bulb: MR16; Base: GU10; 35W; Lamp Style: Flood, Narrow; 120V; Color: Warm White; Average Life - hrs: 3000; Lumens: 200; Color Temperature: 2650K