Menu Search
Halogen Light Bulbs Halogen, MR16, 2-Pin GU5.3, 50W, 12V
CURRENT POWERED BY GE #Q50MR16C/CG25

ConstantColor® Halogen, MR16, 2-Pin GU5.3, 50W, 12V

SKU # 04316820871 Manufacturer Series: Preciseâ„¢
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 50W
Lamp Style: Spot, Narrow
Voltage: 12V
Beam Spread - deg: 25 Degrees
Color Temperature: 3050K
Average Life - hrs: 6000
Length: 1.88 in.
Operating Position: Universal
Packaging: 20/Case
Candlepower - CBCP: 2900 cd

Halogen; Bulb: MR16; Base: 2-Pin GU5.3; 50W; Lamp Style: Spot, Narrow; 12V; Average Life - hrs: 6000; Color Temperature: 3050K