You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CURRENT POWERED BY GE #Q20MR16HIR/CCG24

Halogen, MR16, 2-Pin GU5.3, 20W, 12V

SKU # 04316877901 Manufacturer Series: Preciseā„¢
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 20W
Lamp Style: Spot, Narrow
Voltage: 12V
Beam Spread - deg: 24 Degrees
Color: Warm White
Color Temperature: 2900K
Average Life - hrs: 5000
Length: 1.77 in.
Packaging: 20/Case
Candlepower - CBCP: 2300 cd

Halogen; Bulb: MR16; Base: 2-Pin GU5.3; 20W; Lamp Style: Spot, Narrow; 12V; Color: Warm White; Average Life - hrs: 5000; Color Temperature: 2900K