Menu Search
Halogen Light Bulbs Halogen Lamp, 50W, PAR-36, Screw Terminal (G53), 4000 hrs, 2.75 in. L, Universal, 3050K

CURRENT POWERED BY GE #50PAR36/H/SP5

Halogen Lamp, 50W, PAR-36, Screw Terminal (G53), 4000 hrs, 2.75 in. L, Universal, 3050K

SKU #04316819878
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Sealed Beam Halogen Lamp
Bulb Shape: PAR36
Bulb: PAR-36
Base: Screw Terminal (G53)
Watts: 50W
Lamp Style: Very Narrow Spot
Voltage: 12V
Color: Clear
Lumens: 400
Color Temperature: 3050K
Average Life - hrs: 4000
Length: 2.75 in.
CRI: 100
Operating Position: Universal
Packaging: 12