Menu Search

CURRENT POWERED BY GE #QH3650T3/CL/5

Halogen Lamp, 3650 W, 480 V, T-3 Bulb, R7S Base, 41.80 in. L

SKU: 04316810872
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tubular Quartz Infrared Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 3650W
Lamp Style: Clear
Voltage: 480V
Length: 41.8 in.
Packaging: 6 (priced per lamp)