Menu Search
Halogen Light Bulbs Halogen Lamp, 12 W, 12 V, PAR36 Bulb, Screw Terminals Base, 50 hrs, 2.75 in. L

CURRENT POWERED BY GE #H7557

Halogen Lamp, 12 W, 12 V, PAR36 Bulb, Screw Terminals Base, 50 hrs, 2.75 in. L

SKU #04316812720
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sealed Beam Halogen Light Bulb
Base: Screw Terminals
Watts: 12W
Lamp Style: Emergency Lighting
Voltage: 12V
Average Life - hrs: 50
Length: 2.75 in.
Packaging: (priced per lamp)