Menu Search
CURRENT POWERED BY GE #FHM-Q1000T3/4

Showbiz Halogen Lamp, 1000 W, 120 V, 1000T3Q Bulb, R7s Base, 400 hrs, 4.68 in. L

SKU # 04316823792
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stage/Studio/TV Light Bulb
Bulb: 1000T3Q
Base: R7s
Watts: 1000W
Lamp Style: Frosted
Voltage: 120V
Lumens: 27300
Color Temperature: 3200K
Average Life - hrs: 400
Length: 4.68 in.
Packaging: (priced per lamp)