Menu Search
Halogen Light Bulbs Halogen Lamp, 1000 W, 120 V, 1000PAR64/1 Bulb, Extended Mogul Prong Base

CURRENT POWERED BY GE #FFN-Q1000PAR64/1

Halogen Lamp, 1000 W, 120 V, 1000PAR64/1 Bulb, Extended Mogul Prong Base

SKU #04316813233
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Stage/Studio/TV Light Bulb
Bulb: 1000PAR64/1
Base: Extended Mogul Prong
Watts: 1000W
Voltage: 120V
Lumens: 11000
Color Temperature: 3200K
Average Life - hrs: 800
Length: 6 in.
Packaging: (priced per lamp)