Menu Search
CURRENT POWERED BY GE #35AR111/FL24

Halogen, AR111, G53, 35W, 12V

SKU # 04316897533
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: AR111
Bulb: AR-111
Base: G53
Watts: 35W
Lamp Style: Flood, Narrow
Voltage: 12V
Beam Spread - deg: 24 Degrees
Color: Warm White
Color Temperature: 2800K
Average Life - hrs: 3000
Length: 2.64 in.
Packaging: 10/Case
Candlepower - CBCP: 2500 cd

Halogen; Bulb: AR111; Base: G53; 35W; Lamp Style: Flood, Narrow; 12V; Color: Warm White; Average Life - hrs: 3000; Color Temperature: 2800K