Menu Search
Search
LEGRAND - PASS & SEYMOUR #TMHWL-ECC

TradeMaster® Night Light w/Sensor LED

SKU # 78500730647 Manufacturer Series: Decorator
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Night Light with Sensor
Lamp Type: LED
Light Color: Clear
Device Color: Clear
Rating: 120V AC
Plate Type: Decorator Rectangular Opening
Mounting: Standard Device Outlet Box

Hallway Night Lights: Type - Night Light w/Sensor; Lamp Type - LED; Light Color - Clear; Device Color - Clear; Rating - 120VAC; Plate Type - Decorator Rectangular Opening; Mounting - Standard Device Outlet Box; Additional Information - Enhanced. Light Output in 1-ft FCD: 1.079. Sensor Turns Light ON in Dark.; Manufacturer Series - TradeMaster Decorator

Additional Info: Enhanced. Light Output in 1-ft FCD: 1.079. Sensor Turns Light ON in Dark.