Menu Search
KLEIN TOOLS #725

Jab Saw, 12.00 in. L Saw, 6.00 in. L Blade, Open, Inline with Blade Grip

SKU # 09264431000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact, Jab
Saw Length: 12.00 in
Blade Length: 6 in.
Grip Type: Open, Inline with Blade

Hacksaws: Type - Compact, Jab; Saw Length - 12.00 in; Blade Length - in - 6.00"; Grip Type - Open, Inline with Blade; Additional Information - Cushioned Ergonomic Grip, Triple Ground Teeth

Additional Info: Cushioned Ergonomic Grip, Triple Ground Teeth