Menu Search
Hacksaws High-Tension, Jab/Hack Saw Steel Square Tube, Aluminum Handle

DOTTIE #F4

High-Tension, Jab/Hack Saw Steel Square Tube, Aluminum Handle

SKU #78100228975
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High-Tension, Jab/Hack
Blade Length: 12 in.
Grip Type: Closed
Material: Steel Square Tube, Aluminum Handle

Hacksaws: Type - High-Tension, Jab/Hack; Blade Length - in - 12.00"; Grip Type - Closed; Material - Steel Square Tube, Aluminum Handle; Additional Information - Adjusts to 45 deg and 90 deg Miter Angle, Blade Storage

Additional Info: Adjusts to 45 deg and 90 deg Miter Angle, Blade Storage