Menu Search
Hacksaw Blades Hand Hacksaw Blade High Speed Steel 12 inch, 18T

STARRETT #RS1218

Hand Hacksaw Blade High Speed Steel 12 inch, 18T

SKU #78037192011
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 18
Construction: High Speed Steel
Package: 50

The comprehensive range of hand hacksaw blades from Starrett are manufactured to the most exacting standards to offer optimum cutting performance across the broadest range of materials.

Additional Info: Dimension: 0.50 in. W x 0.02 in. T