Menu Search
Hacksaw Blades Hacksaw Blade, 12 in. L, 24 TPI, Bi-Metal, 1 Pack

LENOX #20155S224HE

Hacksaw Blade, 12 in. L, 24 TPI, Bi-Metal, 1 Pack

SKU #08247220155
Manufacturer Series: T2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 24
Construction: Bi-Metal
Package: 1

Additional Info: Application: Medium Metal