Menu Search
Hacksaw Blades Hacksaw Blade, 12 in. L, 32 TPI
L..S. STARRETT COMPANY #BS1232

Bearcatâ„¢ Hacksaw Blade, 12 in. L, 32 TPI

SKU # 04965940332 Manufacturer Series: Blue-Stripe
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 32
Construction: Bi-Metal, Ground
Package: 20

The comprehensive range of hand hacksaw blades from Starrett are manufactured to the most exacting standards to offer optimum cutting performance across the broadest range of materials.

Additional Info: Material Cutting Section: 3/32 to 5/16 in., High Speed Steel Safe Flexible