L..S. STARRETT COMPANY #BS1218

Hacksaw Blade, 12 in. L, 18 TPI, High Speed Steel, 1000 Pack

SKU: 04965940330
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 18
Construction: High Speed Steel
Manufacturer Series: Greenstripe Safe-Flex
Description
Hacksaw Blades: Blade Type - Hand Hacksaw; Length - in - 12; TPI - 18; Construction - High Speed Steel; Additional Information - Flexible, Shatter-Resistant; Manufacturer Series - Greenstripe Safe-Flex
Additional Info: Flexible, Shatter-Resistant