×

Your shopping cart is empty.

BAHCO TOOLS 3906-300-14

BAHCO TOOLS  3906-300-14

Hacksaw Blade, 12 in. L, 14 TPI

BAHCO TOOLS

Manufacturer # 3906-300-14

SKU: 31151898981





Product Description

Tooth line in high-alloyed super high speed steel, this blade is guaranteed to keep its sharpness for a long time. The Sandflex blade combines extreme cutting performance and wear resistance with a high degree of flexibility and is vastly superior to all-hard high speed blades or conventional, flexible blades.

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 14
Construction: Bi-Metal
Manufacturer Series: Sandflex

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: