APEX TOOL GROUP #62749

Hand Hacksaw Blade Bi-Metal 12 inch, 24T

SKU: 03710362749
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 24
Construction: Bi-Metal
Package: 100
Manufacturer Series: Bi-Metaloy
Description
Hacksaw Blades: Blade Type - Hand Hacksaw; Length - in - 12; TPI - 24; Construction - Bi-Metal; Package - 100; Additional Information - Molybdenum Alloy Tool Steel Edge; Manufacturer Series - Bi-Metaloy
Additional Info: Molybdenum Alloy Tool Steel Edge