Menu Search
HID Light Bulbs HID, BD17, Medium Screw E26, 100W

VENTURE LIGHTING #MH100W/U/PS

HID, BD17, Medium Screw E26, 100W

SKU #09044427266
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide, Pulse Start
Finish: Clear
Lumens: 9000
Color Temperature: 4000K
Average Life - hrs: 15000
Length: 5-7/16 in.
ANSI Code/Ballast: M90
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: BD17; Base: Medium Screw E26; 100W; Lamp Style: Metal Halide, Pulse Start; Finish: Clear; Average Life - hrs: 15000; Lumens: 9000; Color Temperature: 4000K