Menu Search
HID Light Bulbs Lamp, High Pressure Sodium, E18, 400W

SUPLAMP #S51WA/400/MOG/TC/60M

Lamp, High Pressure Sodium, E18, 400W

SKU #43826098986
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: High Pressure Sodium
Bulb Shape: E18
Base: Mogul Screw (E39)
Watts: 400W
Color: Clear
Color Temperature: 2200K
Operating Position: Universal

Lamp: High Pressure Sodium; Bulb Shape: E18; Base: Mogul Screw (E39); Watts: 400W; Color: Clear; Color Temperature: 2200K; Average Life - hrs: ; Contains Mercury: