Menu Search
Search
Lighting Light Bulbs HID Light Bulbs Philips Lamp, HID; R111; GX8.5

SIGNIFY

Philips Lamp, HID; R111; GX8.5

(2 Product Options) Manufacturer Series: MasterColor
  • Type: HID
  • Bulb Shape: R111
  • Bulb: R-111
  • Base: GX8.5
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: HID
Bulb Shape: R111
Bulb: R-111
Base: GX8.5
Lamp Style: Metal Halide
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 9000
Length: 3.75 in.
Operating Position: Universal
Packaging: (priced per lamp)