Menu Search
Search
SIGNIFY #147553

Philips Lamp, HID; R111; GX8.5; 70W

SKU # 78667714755 Manufacturer Series: MasterColor
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 70W
Lumens: 2850
ANSI Code/​Ballast: M139
Type: HID
Bulb Shape: R111
Bulb: R-111
Base: GX8.5
Lamp Style: Metal Halide
Color: Warm White
Color Temperature: 3000K
Average Life - hrs: 9000
Length: 3.75 in.
Operating Position: Universal
Packaging: (priced per lamp)