Menu Search
Search
SIGNIFY #MH250/U/12PK

Philips Lamp, HID; ED28; Mogul Screw E39; 250W

SKU # 78667727484
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 250W
Lumens: 20500
ANSI Code/​Ballast: M58
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Lamp Style: Enclosed Luminaires
Color Temperature: 4000K
Average Life - hrs: 10000
Length: 8-5/16 in.
Operating Position: Universal
Packaging: 1/Pk.