Menu Search
Search
SIGNIFY #157255

Philips Lamp, HID; ED18; Mogul Screw E39; 200W

SKU # 78667715725 Manufacturer Series: Ceramalux
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 200W
Lumens: 22000
ANSI Code/​Ballast: S66
Type: High Pressure Sodium Light Bulb
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul
Lamp Style: High-Pressure Sodium
Color: Warm White
Color Temperature: 2100K
Average Life - hrs: 30000
Length: 9-3/4
Operating Position: Universal
Packaging: (priced per lamp)