Menu Search
Search
Lighting Light Bulbs HID Light Bulbs #MHC100/C/U/MP/3K-ELITE
SIGNIFY #MHC100/C/U/MP/3K-ELITE

Philips Lamp, HID; ED17; Medium Screw E26; 100W; 101V

SKU # 78667742371 Manufacturer Series: MasterColor Elite
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide
Voltage: 101V
Color: Warm White
Lumens: 9200
Color Temperature: 3000K
Average Life - hrs: 16000
Length: 5.43 in.
CRI: 90
Operating Position: Universal