Menu Search
Search
SIGNIFY #207571

Philips Lamp, HID; BT37; Mogul Screw EX39 ; 750W

SKU # 78667720757
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: BT37
Bulb: BT-37
Base: Mogul Screw (EX39)
Watts: 750W
Lamp Style: Metal Halide, Pulse Start
Lumens: 70000
Color Temperature: 3800K
Average Life - hrs: 12000
Length: 11.5 in.
ANSI Code/​Ballast: M149
Operating Position: Base Up ±15°
Packaging: 6 (Priced per Lamp)

HID; Bulb: BT37; Base: Mogul Screw EX39 ; 750W; Lamp Style: Metal Halide, Pulse Start; Average Life - hrs: 12000; Lumens: 70000; Color Temperature: 3800K