Menu Search
Search
SIGNIFY #H43AV-75/DX

Philips Lamp, HID; BD17; Medium Screw E26; 75W

SKU # 78667727524
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 75W
Lumens: 2800
Length: 5-7/16 in.
ANSI Code/​Ballast: H43
Type: Mercury Vapor Light Bulb
Bulb Shape: BD17
Bulb: BD-17
Base: Medium
Lamp Style: Mercury Vapor
Color: Deluxe White
Color Temperature: 3200K
Average Life - hrs: 24000
Operating Position: Universal
Packaging: 1/Pk.