Menu Search
Search
SIGNIFY #MP250/BU-TG-12PK

Philips Lamp, Coated Metal Halide; ED28; 250W; 27000

SKU # 78667720215 Manufacturer Series: TuffGuard
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Metal Halide
Bulb Shape: ED28
Bulb: 250W
Base: Mogul
Watts: 250W
Voltage: 133V
Color: Clear
Finish: Clear
Lumens: 27000
Color Temperature: 27000K
Average Life - hrs: 10000
Operating Position: Base Up 15 deg
Packaging: 12 (Priced per lamp)
Coating: TeflonĀ®

Additional Info: Protected "O" Rated Lamp.