You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SHAT-R-SHIELD #97210

Lamp, HID; BD17; Medium Screw E26; 70W

SKU # 72658597210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: High-Pressure Sodium
Color: Warm Gold
Lumens: 6700/5850
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 5.4 in.
CRI: 21
Packaging: 12/Case

HID; Bulb: BD17; Base: Medium Screw E26; 70W; Lamp Style: High-Pressure Sodium; Color: Warm Gold; Average Life - hrs: 24000; Lumens: 6700/5850; Color Temperature: 2100K