Menu Search
SEA GULL LIGHTING PRODUCTS #9732

Xenon Bulb, 5W, T-3, Wedge Base, 12V, 0.91 in., Clear, 8000 hrs

SKU # 78565297320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Xenon Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: Wedge
Watts: 5W
Voltage: 12V
Color: Clear
Lumens: 33
Average Life - hrs: 8000 hrs
Length: 0.91 in.
Packaging: 100

Additional Info: Depth: 0.40 in., Min. Spacing: 2 in. on center, Color Temperature: 2550 Degree K, Efficacy: 7.9 lm/w, Color Rendering: 90