Menu Search
Search
SEA GULL LIGHTING PRODUCTS #97118-33

Lamp, Xenon, T-3, 2.00 in. Length x 0.38 in. Diameter

SKU # 78565297113
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Xenon Lamp
Bulb Shape: T3
Bulb: T-3
Base: Festoon
Watts: 5W
Voltage: 12V
Color: Satin White
Lumens: 33
Average Life - hrs: 16000
Length: 2 in.
Packaging: 50

Additional Info: MOD: 0.38 in., LCL: 1.98 in., Finish: Frosted, Color Temperature: 2550K, Color Rendering: Greater than 90 CRI, Min. Spacing: 2 in. on Centre