Menu Search
Lighting Light Bulbs HID Light Bulbs #CDM-T12-ELITE-210W/942/U/O-NA
PHILIPS #CDM-T12-ELITE-210W/942/U/O-NA

Metal Halide Lamp, 210W, PGZX18, T12, Tubular, 7.60 in.

SKU # 78667723808 Manufacturer Series: MasterColor CDM-T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceramic Metal Halide Lamp
Bulb Shape: Tubular
Bulb: T-12
Base: PGZX18
Watts: 210W
Voltage: 120V
Color: Cool White
Finish: Clear
Lumens: 20500 lm (Mean)
Color Temperature: 3960K
Dimmable: Yes
Average Life - hrs: 30000 hrs
Length: 7.6 in.
CRI: 92
ANSI Code/​Ballast: C183/O
Operating Position: Universal
Packaging: 12/Box
Contains Mercury: 25 mg